Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMM, 4, Carbide

  • Mfr # SNMM644PX CA515

  • Zoro # G7431518


product price: $24.95
/ea
Sold in multiples of 10 for $249.50

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMM644PX CA515
Zoro #
G7431518
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Nose Radius
0.0625"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
6
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM190616PX
Hardened (H) Compatibility
No
ANSI Number
SNMM644PX-CA515
Workpiece Compatibility
Steel (P)
No. of Edges
4
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Code
SNMM644PX CA515
Feed Type
High
Chip-Breaker Style
On One Side
Insert Holding Type
Screw
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
4
Shape
Square
Primary Material Application
Steel
Coating Process
CVD
Chip-Breaker Code
PX
Manufacturer Grade
CA515
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Material - Machining
Carbide
Features
Wear Resistance and Stability
Included Angle
90 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PX, Inscribed Circle 3/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.