Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMM, 6, Carbide

  • Mfr # SNMM646PX CA525

  • Zoro # G7432041


product price: $24.95
/ea
Sold in multiples of 10 for $249.50

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
6
Insert Size
646
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMM646PX CA525
Zoro #
G7432041
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
646
Corner Radius
6
Insert Thickness
0.2500"
Nose Radius
0.0938"
Mounting Hole Dia.
0.313"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
6
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM190624PX
Mounting Style
Clamp
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
No. of Edges
4
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
SNMM646PX-CA525
Workpiece Compatibility
Steel (P)
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Feed Type
High
Insert Holding Type
Screw
Chip-Breaker Style
On One Side
Shape
Square
ANSI Code
SNMM646PX CA525
Measurement System
Fractional Inch
Included Angle
90 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Material - Machining
Carbide
Coating Process
CVD
Primary Material Application ISO Code
P
Chip-Breaker Code
PX
Number of Cutting Edges
4
Manufacturer Grade
CA525
Clearance Angle
0 Degrees
Primary Material Application
Steel
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PX, Inscribed Circle 3/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.