Zoro Homepage

Threading Insert, 11 IR150ISOTFPR15 PR11

  • Mfr # 11IR150ISOTFPR1115

  • Zoro # G7963473


product price: $15.29
/ea
Sold in multiples of 5 for $76.45

Key Features

Lead Angle
93°
Thread Type
Internal
Tool Coating
PVD
Grade
PR1115
Insert Size
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11IR150ISOTFPR1115
Zoro #
G7963473
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
11
Thickness
1/8 in
Radius Size
0.004 in

Details

Item
Threading Insert,11 IR150ISOTFPR15 PR11
Lead Angle
93°
Thread Type
Internal
Tool Coating
PVD
Grade
PR1115
Application
Internal Threading
Handle Type
Right-Hand
Series
LDT
Type
Threading
Chip-Breaker
Yes
Inscribed Circle
1/4 in
Material
Carbide

Description

Threading Insert,11 IR150ISOTFPR15 PR11

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.