Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 EL125ISO PR1115 Gra

  • Mfr # 16EL125ISOPR1115

  • Zoro # G7963683


product price: $31.29
/ea
Sold in multiples of 5 for $156.45

Key Features

Chip-Breaker
No
Cutting Direction
Left Hand
Inscribed Circle
3/8 in
Insert Type
16EL
Thickness
0.1450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16EL125ISOPR1115
Zoro #
G7963683
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.1450"
Through Hole Inside Dia.
0.1570"
Insert Length
Clamp
Corner Radius
0.0059 in

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Left Hand
Inscribed Circle
3/8 in
Insert Type
16EL
Measurement System
Metric
Min. Thread per Inch
1.25 mm
Material - Machining
Carbide
Max. Thread Pitch
1.25
Thread Standard
Metric/ISO
Threading Location
External
Side-to-Cutting Tip
0.0354"
Insert Holding Type
Clamp
Insert Style
16EL
Material Grade - Machining
Super Micrograin
Number of Cutting Edges
3
Primary Material Application ISO Code
P
Included Angle
60 Degrees
For Toolholder
KTNL12-3, KTNL1216JX-16F, KTNL16-3, KTNL1616H-16, KTNL1616JX-16F, KTNL2020H-16, KTNL2020JX-16F, KTNL2020K-16, KTNL2525M-16
Finish - Machining
TiAlN
Thread Pitch
1.25
Primary Material Application
Steel
ANSI Code
16EL125ISO
Manufacturer Grade
PR1115
Thread Profile Type
60 Degrees Full
Coating Process
PVD

Description

Indexable Thread Turning Insert, 16, External, Cutting Direction Left Hand, Metric/ISO, Primary Material Application Steel, Inscribed Circle 60 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.