Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 ER125ISOTQ PR1215 G

  • Mfr # 16ER125ISOTQPR1215

  • Zoro # G7963997


product price: $16.29
/ea
Sold in multiples of 5 for $81.45

Key Features

Material
Carbide
Inscribed Circle
3/8 in
Handle Type
Right-Hand
Application
External Threading
Thread Type
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ER125ISOTQPR1215
Zoro #
G7963997
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
16
Radius Size
0.006 in
Thickness
0.145 in

Details

Item
Threading Insert,16 ER125ISOTQ PR1215 G
Material
Carbide
Inscribed Circle
3/8 in
Handle Type
Right-Hand
Application
External Threading
Thread Type
External
Chip-Breaker
Yes
Grade
PR1215
Series
LDT
Tool Coating
PVD
Type
Threading

Description

Threading Insert,16 ER125ISOTQ PR1215 G

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.