Zoro Homepage

Threading Insert, 16 IR300ISOTF PR1115 G

  • Mfr # 16IR300ISOTFPR1115

  • Zoro # G7963525


product price: $16.29
/ea
Sold in multiples of 5 for $81.45

Key Features

Lead Angle
117.5°
Tool Coating
PVD
Chip-Breaker
Yes
Grade
PR1115
Insert Size
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16IR300ISOTFPR1115
Zoro #
G7963525
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
16
Thickness
0.145 in
Radius Size
0.003 in

Details

Item
Threading Insert,16 IR300ISOTF PR1115 G
Lead Angle
117.5°
Tool Coating
PVD
Chip-Breaker
Yes
Grade
PR1115
Inscribed Circle
3/8 in
Type
Threading
Handle Type
Right-Hand
Thread Type
Internal
Application
Internal Threading
Material
Carbide
Series
LDT

Description

Threading Insert,16 IR300ISOTF PR1115 G

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.