Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, TT 32R5502 PR1115 Grad

  • Mfr # TT32R5502PR1115

  • Zoro # G7963629


product price: $38.05
/ea
Sold in multiples of 5 for $190.25

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
TT
Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT32R5502PR1115
Zoro #
G7963629
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
1/8"
Insert Length
Screw
Through Hole Inside Dia.
0.1730"
Corner Radius
0.008 in

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
TT
Material - Machining
Carbide
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Included Angle
55 Degrees
Coating Process
PVD
Threading Location
External, Internal
Number of Cutting Edges
3
Manufacturer Grade
PR1115
Material Grade - Machining
Super Micrograin
Min. Thread Pitch
16
Thread Profile Type
55 Degrees Partial
Thread Standard
Parallel Pipe (G, PF), Tapered Pipe (R, Rc, PT, BSPT), Whitworth
ANSI Code
TT32R5502
Insert Holding Type
Screw
Finish - Machining
TiAlN
Insert Style
TT
Primary Material Application
Steel
Max. Threads per Inch
18
For Toolholder
KITGL3525T-16, KTTR1010F-16, KTTR1212H-16, KTTR1616H-16, KTTR2020K-16, KTTR2525M-16

Description

Indexable Thread Turning Insert, 32, External, Internal, Cutting Direction Right Hand, Parallel Pipe (G, PF), Tapered Pipe (R, Rc, PT, BSPT), Whitworth, Primary Material Application Steel, Inscribed Circle 55 Degrees , Max. Threads per Inch 18

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.