Zoro Homepage

Threading Insert, TT 32R6000 PR1115 Grad

  • Mfr # TT32R6000PR1115

  • Zoro # G7963699


product price: $37.09
/ea
Sold in multiples of 5 for $185.45

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
TT
Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT32R6000PR1115
Zoro #
G7963699
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
1/8"
Through Hole Inside Dia.
0.1730"
Corner Radius
0 in
Insert Length
Screw

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
TT
Material Grade - Machining
Super Micrograin
Included Angle
60 Degrees
Max. Threads per Inch
48
Threading Location
External, Internal
Measurement System
Fractional Inch
Primary Material Application
Steel
Finish - Machining
TiAlN
Coating Process
PVD
Insert Holding Type
Screw
Min. Thread Pitch
10
ANSI Code
TT32R6000
For Toolholder
KITGL3525T-16, KTTR1010F-16, KTTR1212H-16, KTTR1616H-16, KTTR2020K-16, KTTR2525M-16
Number of Cutting Edges
3
Manufacturer Grade
PR1115
Thread Profile Type
60 Degrees Partial
Primary Material Application ISO Code
P
Thread Standard
Metric/ISO; UN
Material - Machining
Carbide
Insert Style
TT

Description

Indexable Thread Turning Insert, 32, External, Internal, Cutting Direction Right Hand, Metric/ISO; UN, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.