Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, TTX 32R6000 KW10 Grade

  • Mfr # TTX32R6000KW10

  • Zoro # G7963044


product price: $31.05
/ea
Sold in multiples of 10 for $310.50

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
TTX
Inscribed Circle
3/8 in
Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTX32R6000KW10
Zoro #
G7963044
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
1/8"
Insert Length
Screw
Corner Radius
0 in
Through Hole Inside Dia.
0.1730"

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
TTX
Inscribed Circle
3/8 in
Thread Standard
Metric/ISO; UN
Finish - Machining
Bright (Uncoated)
Max. Thread Pitch
1
ANSI Code
TTX32R6000
Max. Threads per Inch
56
Insert Holding Type
Screw
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
For Toolholder
KTTXR10-3JXF, KTTXR1010JX-16F, KTTXR1212F-16F, KTTXR1212JX-16F, KTTXR1616JX-16F, KTTXR2020K-16F, KTTXR6-3JXF, KTTXR8-3JXF, S12F-KTTXL16, S14H-KTTXL16, S15F-KTTXL16, S16F-KTTXL16, S19G-KTTXL16, S19K-KTTXL16, S20G-KTTXL16, S20K-KTTXL16, S25.0H-KTTXL16, S25K
Threading Location
External
Min. Thread Pitch
0.5 mm
Included Angle
60 Degrees
Material - Machining
Carbide
Min. Thread per Inch
0.5 mm
Material Grade - Machining
WC-Co
Number of Cutting Edges
3
Thread Profile Type
60 Degrees Partial
Measurement System
Metric
Insert Style
TTX
Primary Material Application ISO Code
N
Side-to-Cutting Tip
0.0240"
Manufacturer Grade
KW10

Description

Indexable Thread Turning Insert, 32, External, Cutting Direction Right Hand, Metric/ISO; UN, Primary Material Application Aluminum, Brass, Bronze, Copper, Non-Ferrous, Inscribed Circle 60 Degrees , Max. Threads per Inch 56

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.