Shop KYOCERA
See all product information
Create Account
TK-5282M Original Laser Toner Cartridge, Magenta, 11000 Pages
- Mfr # TK5282M
- Zoro # G723364783
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Print Technology
Laser
Ink/Toner Color
Magenta
Printer Brand
Kyocera
Printer Model
ECOSYS
Compatible OEM Model Number
M6235cidn, M6635cidn, P6235CDN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK5282M
- Zoro #
- G723364783
- UPC #
- 632983049662
- Country of Origin
- Japan
- Item
- Toner
- Print Technology
- Laser
- Ink/Toner Color
- Magenta
- Printer Brand
- Kyocera
- Printer Model
- ECOSYS
- Compatible OEM Model Number
- M6235cidn, M6635cidn, P6235CDN
- Printer Series
- 6235</li> <li>6635
- Max. Page Yield
- 11000 Pages
Description
Compatible with Kyocera ECOSYS M6235cidn, Also works in ECOSYS M6635cidn and P6235CDN, Delivers professional-quality results, Consistent performance, Easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.