Triangle Turning Insert, Ceramic
Mfr # TNGA332T01230AAA66N
Zoro # G901773161
product price: $14.45
/eaSold in multiples of 10 for $144.50
Key Features
Insert Shape
60 Degree Triangle
Grade
A66N
Type
Turning
Series
ISOI
Inscribed Circle
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNGA332T01230AAA66N
Zoro #
G901773161
UPC #
-
Country of Origin
China
Dimensions
Corner Radius
1/32 in
Insert Size
332
Insert Thickness
3/16 in
Details
Item
Triangle Turning Insert
Insert Shape
60 Degree Triangle
Grade
A66N
Type
Turning
Series
ISOI
Inscribed Circle
3/8 in
Coating
PVD
Hand
Neutral
Insert Application
Boring,Chamfering,Copying,External Turning,Facing
Insert Material
Ceramic
Included Angle
60
Description
Triangle Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.