Triangle Turning Insert, Cerment
Mfr # TBGT1211RTN620
Zoro # G401773531
product price: $13.79
/eaSold in multiples of 10 for $137.90
Key Features
Insert Shape
60 Degree Triangle
Grade
TN620
Coating
Uncoated
Insert Thickness
1/16 in
Insert Material
Cermet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBGT1211RTN620
Zoro #
G401773531
UPC #
-
Country of Origin
Multiple
Dimensions
Insert Thickness
1/16 in
Corner Radius
1/64 in
Insert Size
1211
Details
Item
Triangle Turning Insert
Insert Shape
60 Degree Triangle
Grade
TN620
Coating
Uncoated
Insert Material
Cermet
Inscribed Circle
5/32 in
Included Angle
60
Insert Application
Back Boring,Boring,Copying,Internal Facing
Series
ISOI
Type
Turning
Hand
Right-Hand
Description
Triangle Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.