Triangle Turning Insert, Cerment
Mfr # TNGG431LCTN610
Zoro # G901774076
product price: $16.85
/eaSold in multiples of 10 for $168.50
Key Features
Insert Shape
60 Degree Triangle
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Included Angle
60
Corner Radius
1/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNGG431LCTN610
Zoro #
G901774076
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
1/64 in
Insert Size
431
Insert Thickness
3/16 in
Details
Item
Triangle Turning Insert
Insert Shape
60 Degree Triangle
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Included Angle
60
Series
ISOI
Insert Application
Boring,Chamfering,Copying,External Turning,Facing,Up Facing
Coating
Uncoated
Insert Material
Cermet
Hand
Left-Hand
Grade
TN610
Type
Turning
Description
Triangle Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.