Triangle Turning Insert, Cerment
Mfr # TPG324TN610
Zoro # G301774393
product price: $10.69
/eaSold in multiples of 10 for $106.90
Key Features
Insert Shape
60 Degree Triangle
Insert Size
324
Insert Material
Cermet
Insert Application
Boring,Chamfering,External Turning,Facing
Inscribed Circle
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPG324TN610
Zoro #
G301774393
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
324
Corner Radius
1/16 in
Insert Thickness
1/8 in
Details
Item
Triangle Turning Insert
Insert Shape
60 Degree Triangle
Insert Material
Cermet
Insert Application
Boring,Chamfering,External Turning,Facing
Inscribed Circle
3/8 in
Series
ISOI
Type
Turning
Grade
TN610
Coating
Uncoated
Hand
Neutral
Included Angle
60
Description
Triangle Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.