Triangle Turning Insert, Cerment
Mfr # TPMR322GTN620
Zoro # G401773258
product price: $8.09
/eaSold in multiples of 10 for $80.90
Key Features
Insert Shape
60 Degree Triangle
Type
Turning
Insert Size
322
Hand
Neutral
Insert Material
Cermet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPMR322GTN620
Zoro #
G401773258
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
322
Insert Thickness
1/8 in
Corner Radius
1/32 in
Details
Item
Triangle Turning Insert
Insert Shape
60 Degree Triangle
Type
Turning
Hand
Neutral
Insert Material
Cermet
Included Angle
60
Coating
Uncoated
Grade
TN620
Insert Application
Back Boring,Boring,Copying,External Turning,Internal Facing
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Series
ISOI
Description
Triangle Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.