Triangle Turning Insert, CVD Carbide
Mfr # TNMG333CA4515
Zoro # G401772374
product price: $9.09
/eaSold in multiples of 10 for $90.90
Key Features
Insert Shape
60 Degree Triangle
Hand
Neutral
Grade
CA4515
Type
Turning
Included Angle
60
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNMG333CA4515
Zoro #
G401772374
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
333
Corner Radius
3/64 in
Insert Thickness
3/16 in
Details
Item
Triangle Turning Insert
Insert Shape
60 Degree Triangle
Hand
Neutral
Grade
CA4515
Type
Turning
Included Angle
60
Series
ISOI
Inscribed Circle
3/8 in
Insert Material
Carbide
Insert Application
Boring,Chamfering,Copying,External Turning,Facing
Coating
CVD
Description
Triangle Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.