Triangle Turning Insert, CVD Carbide
Mfr # TPMT322HQCA025P
Zoro # G201773144
product price: $14.79
/eaSold in multiples of 10 for $147.90
Key Features
Insert Shape
60 Degree Triangle
Insert Material
Carbide
Included Angle
60
Hand
Neutral
Insert Size
322
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TPMT322HQCA025P
Zoro #
G201773144
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
322
Insert Thickness
1/8 in
Corner Radius
1/32 in
Details
Item
Triangle Turning Insert
Insert Shape
60 Degree Triangle
Insert Material
Carbide
Included Angle
60
Hand
Neutral
Coating
CVD
Type
Turning
Inscribed Circle
3/8 in
Series
ISOI
Chip-Breaker
Yes
Grade
CA025P
Insert Application
Back Boring,Boring,Copying,External Turning,Internal Facing
Description
Triangle Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.