Triangle Turning Insert, CVD Cerment
Mfr # TNMG231HQCCX
Zoro # G101773985
product price: $9.19
/eaSold in multiples of 10 for $91.90
Key Features
Insert Shape
60 Degree Triangle
Insert Thickness
3/16 in
Insert Application
Boring,Chamfering,Copying,External Turning,Facing
Included Angle
60
Insert Material
Cermet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNMG231HQCCX
Zoro #
G101773985
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
3/16 in
Corner Radius
1/64 in
Insert Size
231
Details
Item
Triangle Turning Insert
Insert Shape
60 Degree Triangle
Insert Application
Boring,Chamfering,Copying,External Turning,Facing
Included Angle
60
Insert Material
Cermet
Inscribed Circle
1/4 in
Type
Turning
Hand
Neutral
Chip-Breaker
Yes
Coating
CVD
Grade
CCX
Series
ISOI
Description
Triangle Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.