Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, CVD Cerment

  • Mfr # TNMG333HQCCX

  • Zoro # G901774144


product price: $11.25
/ea
Sold in multiples of 10 for $112.50

Key Features

Insert Shape
60 Degree Triangle
Included Angle
60
Grade
CCX
Type
Turning
Insert Material
Cermet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNMG333HQCCX
Zoro #
G901774144
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3/64 in
Insert Size
333
Insert Thickness
3/16 in

Details

Item
Triangle Turning Insert
Insert Shape
60 Degree Triangle
Included Angle
60
Grade
CCX
Type
Turning
Insert Material
Cermet
Inscribed Circle
3/8 in
Coating
CVD
Hand
Neutral
Chip-Breaker
Yes
Series
ISOI
Insert Application
Boring,Chamfering,Copying,External Turning,Facing

Description

Triangle Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.