Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, CVD Cerment

  • Mfr # TPMT221PPCCX

  • Zoro # G501773899


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
60 Degree Triangle
Type
Turning
Insert Thickness
1/8 in
Inscribed Circle
1/4 in
Included Angle
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT221PPCCX
Zoro #
G501773899
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
1/8 in
Insert Size
221
Corner Radius
1/64 in

Details

Item
Triangle Turning Insert
Insert Shape
60 Degree Triangle
Type
Turning
Inscribed Circle
1/4 in
Included Angle
60
Hand
Neutral
Insert Material
Cermet
Insert Application
Back Boring,Boring,Copying,External Turning,Internal Facing
Chip-Breaker
Yes
Grade
CCX
Coating
CVD
Series
ISOI

Description

Triangle Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.