Triangle Turning Insert, CVD Cerment
Mfr # TPMT222PPCCX
Zoro # G101774043
product price: $10.69
/eaSold in multiples of 10 for $106.90
Key Features
Insert Shape
60 Degree Triangle
Type
Turning
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Corner Radius
1/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPMT222PPCCX
Zoro #
G101774043
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
1/32 in
Insert Thickness
1/8 in
Insert Size
222
Details
Item
Triangle Turning Insert
Insert Shape
60 Degree Triangle
Type
Turning
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Included Angle
60
Insert Material
Cermet
Coating
CVD
Hand
Neutral
Grade
CCX
Insert Application
Back Boring,Boring,Copying,External Turning,Internal Facing
Series
ISOI
Description
Triangle Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.