Triangle Turning Insert, Grade CBN
Mfr # TNGA332S00730METKBN25M
Zoro # G701774504
product price: $86.65
/ea
Free Shipping & Returns
Key Features
Insert Shape
60 Degree Triangle
Insert Application
Boring,Chamfering,Copying,External Turning,Facing
Insert Thickness
3/16 in
Insert Material
CBN
Hand
Neutral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNGA332S00730METKBN25M
Zoro #
G701774504
UPC #
-
Country of Origin
Multiple
Dimensions
Insert Thickness
3/16 in
Corner Radius
1/32 in
Insert Size
332
Details
Item
Triangle Turning Insert
Insert Shape
60 Degree Triangle
Insert Application
Boring,Chamfering,Copying,External Turning,Facing
Insert Material
CBN
Hand
Neutral
Included Angle
60
Coating
PVD
Type
Turning
Inscribed Circle
3/8 in
Grade
KBN25M
Series
ISOI
Description
Triangle Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.