Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, PVD Carbide

  • Mfr # TPEH2205MLPPR1725

  • Zoro # G601774390


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Insert Shape
60 Degree Triangle
Insert Application
Back Boring,Boring,Copying,External Turning,Internal Facing
Corner Radius
0.008 in
Coating
PVD
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPEH2205MLPPR1725
Zoro #
G601774390
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.008 in
Insert Thickness
1/8 in
Insert Size
2205

Details

Item
Triangle Turning Insert
Insert Shape
60 Degree Triangle
Insert Application
Back Boring,Boring,Copying,External Turning,Internal Facing
Coating
PVD
Insert Material
Carbide
Grade
PR1725
Included Angle
60
Hand
Left-Hand
Type
Turning
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Series
ISOI

Description

Triangle Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.