Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, PVD Carbide

  • Mfr # TPEH2205MRPPR1725

  • Zoro # G001774389


product price: $18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
60 Degree Triangle
Hand
Right-Hand
Inscribed Circle
1/4 in
Coating
PVD
Insert Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPEH2205MRPPR1725
Zoro #
G001774389
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Thickness
1/8 in
Corner Radius
0.008 in
Insert Size
2205

Details

Item
Triangle Turning Insert
Insert Shape
60 Degree Triangle
Hand
Right-Hand
Inscribed Circle
1/4 in
Coating
PVD
Chip-Breaker
Yes
Grade
PR1725
Insert Material
Carbide
Type
Turning
Insert Application
Back Boring,Boring,Copying,External Turning,Internal Facing
Included Angle
60
Series
ISOI

Description

Triangle Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.