Zoro Homepage

Triangle Turning Insert, PVD Carbide

  • Mfr # TPET2202LFSFPR930

  • Zoro # G801773100


product price: $19.75
/ea
Sold in multiples of 10 for $197.50

Key Features

Insert Shape
60 Degree Triangle
Coating
PVD
Insert Application
Back Boring,Boring,Copying,External Turning,Internal Facing
Insert Thickness
1/8 in
Grade
PR930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPET2202LFSFPR930
Zoro #
G801773100
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Thickness
1/8 in
Corner Radius
0.004 in
Insert Size
2202

Details

Item
Triangle Turning Insert
Insert Shape
60 Degree Triangle
Coating
PVD
Insert Application
Back Boring,Boring,Copying,External Turning,Internal Facing
Grade
PR930
Included Angle
60
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Type
Turning
Insert Material
Carbide
Hand
Left-Hand
Series
ISOI

Description

Triangle Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.