Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, PVD Carbide

  • Mfr # TPMT2205HQPR930

  • Zoro # G101772995


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
60 Degree Triangle
Insert Application
Back Boring,Boring,Copying,External Turning,Internal Facing
Series
ISOI
Corner Radius
0.008 in
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT2205HQPR930
Zoro #
G101772995
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.008 in
Insert Size
2205
Insert Thickness
1/8 in

Details

Item
Triangle Turning Insert
Insert Shape
60 Degree Triangle
Insert Application
Back Boring,Boring,Copying,External Turning,Internal Facing
Series
ISOI
Chip-Breaker
Yes
Included Angle
60
Coating
PVD
Inscribed Circle
1/4 in
Type
Turning
Insert Material
Carbide
Hand
Neutral
Grade
PR930

Description

Triangle Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.