Zoro Homepage

Triangle Turning Insert, PVD Carbide

  • Mfr # TPMT321HQPR930

  • Zoro # G601773140


product price: $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Insert Shape
60 Degree Triangle
Insert Material
Carbide
Insert Size
321
Hand
Neutral
Inscribed Circle
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT321HQPR930
Zoro #
G601773140
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
321
Insert Thickness
1/8 in
Corner Radius
1/64 in

Details

Item
Triangle Turning Insert
Insert Shape
60 Degree Triangle
Insert Material
Carbide
Hand
Neutral
Inscribed Circle
3/8 in
Coating
PVD
Insert Application
Back Boring,Boring,Copying,External Turning,Internal Facing
Grade
PR930
Included Angle
60
Chip-Breaker
Yes
Type
Turning
Series
ISOI

Description

Triangle Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.