Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG431PS CA530

  • Zoro # G7894629


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG431PS CA530
Zoro #
G7894629
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
0.1875 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG220404PS
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Relief Angle
0 Degrees
Mounting Style
Clamp
ANSI Number
TNMG431PS-CA530
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
6
Super Alloy (S) Compatibility
No
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
6
Manufacturer Grade
CA530
Material - Machining
Carbide
Primary Material Application
Steel
Measurement System
Fractional Inch
Coating Process
CVD
Chip-Breaker Style
Double Sided
Included Angle
60 Degrees
ANSI Code
TNMG431PS CA530
Chip-Breaker Code
PS
Features
Crack Resistant, Wear Resistant
Insert Holding Type
Straight Hole
Cutting Application
Turning
Primary Material Application ISO Code
P
Shape
Triangle
Clearance Angle
0 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.