Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG432 CA515

  • Zoro # G7384627


product price: $11.95
/ea

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG432 CA515
Zoro #
G7384627
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220408
Stainless (M) Compatibility
No
No. of Edges
6
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
Relief Angle
0 Degrees
ANSI Number
TNMG432-CA515
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Coating Process
CVD
Primary Material Application
Steel
Clearance Angle
0 Degrees
Manufacturer Grade
CA515
Included Angle
60 Degrees
Measurement System
Fractional Inch
Features
Crack Resistant
Primary Material Application ISO Code
P
Cutting Application
Turning
ANSI Code
TNMG432 CA515
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Finish - Machining
TiCN+Al2O3+TiN
Shape
Triangle
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.