Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG432PS CA515

  • Zoro # G7398931


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG432PS CA515
Zoro #
G7398931
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG220408PS
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
6
ANSI Number
TNMG432PS-CA515
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Chip-Breaker Code
PS
Features
Crack Resistant
Primary Material Application
Steel
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Shape
Triangle
Manufacturer Grade
CA515
Cutting Application
Turning
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
TNMG432PS CA515
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.