Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG433 CA530

  • Zoro # G7399001


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG433 CA530
Zoro #
G7399001
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
0.1875 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220412
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
No. of Edges
6
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
ANSI Number
TNMG433-CA530
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Features
Crack Resistant, Wear Resistant
Shape
Triangle
Primary Material Application
Steel
Manufacturer Grade
CA530
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Cutting Application
Turning
Primary Material Application ISO Code
P
ANSI Code
TNMG433 CA530
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Coating Process
CVD
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.