Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG433PH CA510

  • Zoro # G7398730


product price: $11.25
/ea
Sold in multiples of 10 for $112.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG433PH CA510
Zoro #
G7398730
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220412PH
No. of Edges
6
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
TNMG433PH-CA510
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Chip-Breaker Code
PH
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
TNMG433PH CA510
Shape
Triangle
Primary Material Application ISO Code
P
Manufacturer Grade
CA510
Coating Process
CVD
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Features
Crack Resistant
Included Angle
60 Degrees
Primary Material Application
Steel
Number of Cutting Edges
6
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PH, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.