Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG433PH CA525

  • Zoro # G7398819


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG433PH CA525
Zoro #
G7398819
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
0.1875 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220412PH
Non Ferrous (N) Compatibility
No
ANSI Number
TNMG433PH-CA525
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
6
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
ANSI Code
TNMG433PH CA525
Chip-Breaker Code
PH
Features
Crack Resistant
Cutting Application
Turning
Material - Machining
Carbide
Number of Cutting Edges
6
Primary Material Application
Steel
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Shape
Triangle
Manufacturer Grade
CA525
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PH, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.