Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG433PS CA515

  • Zoro # G7398861


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG433PS CA515
Zoro #
G7398861
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG220412PS
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
6
Stainless (M) Compatibility
No
ANSI Number
TNMG433PS-CA515
Cutting Direction
Neutral
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Shape
Triangle
Primary Material Application
Steel
Cutting Application
Turning
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Double Sided
Features
Crack Resistant
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Material - Machining
Carbide
ANSI Code
TNMG433PS CA515
Included Angle
60 Degrees
Manufacturer Grade
CA515
Number of Cutting Edges
6
Chip-Breaker Code
PS
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.