Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG433PS CA525

  • Zoro # G7398758


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG433PS CA525
Zoro #
G7398758
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG220412PS
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
TNMG433PS-CA525
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
6
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Steel (P)
Chip-Breaker Style
Double Sided
ANSI Code
TNMG433PS CA525
Included Angle
60 Degrees
Number of Cutting Edges
6
Cutting Application
Turning
Shape
Triangle
Manufacturer Grade
CA525
Primary Material Application
Steel
Chip-Breaker Code
PS
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Coating Process
CVD
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
Material - Machining
Carbide
Features
Crack Resistant
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.