Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0625 in, Carbide

  • Mfr # TNMG434PH CA525

  • Zoro # G7398791


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG434PH CA525
Zoro #
G7398791
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
0.0625 in
Nose Radius
0.0625"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220416PH
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
6
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
ANSI Number
TNMG434PH-CA525
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Number of Cutting Edges
6
Cutting Application
Turning
Manufacturer Grade
CA525
Clearance Angle
0 Degrees
Chip-Breaker Code
PH
ANSI Code
TNMG434PH CA525
Chip-Breaker Style
Double Sided
Coating Process
CVD
Included Angle
60 Degrees
Material - Machining
Carbide
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Shape
Triangle
Features
Crack Resistant
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PH, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.