Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0625 in, Carbide

  • Mfr # TNMG434PS CA515

  • Zoro # G7399117


product price: $10.49
/ea

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG434PS CA515
Zoro #
G7399117
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
0.0625 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0625"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG220416PS
Hardened (H) Compatibility
No
Mounting Style
Clamp
ANSI Number
TNMG434PS-CA515
Non Ferrous (N) Compatibility
No
No. of Edges
6
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Primary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Features
Crack Resistant
Insert Holding Type
Straight Hole
Manufacturer Grade
CA515
Included Angle
60 Degrees
Number of Cutting Edges
6
Shape
Triangle
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application
Steel
Measurement System
Fractional Inch
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
ANSI Code
TNMG434PS CA515
Chip-Breaker Code
PS
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.