Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0156 in, Carbide

  • Mfr # TCMT2151HQ CA510

  • Zoro # G7391478


product price: $8.25
/ea
Sold in multiples of 10 for $82.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCMT2151HQ CA510
Zoro #
G7391478
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2151
Corner Radius
0.0156 in
Insert Thickness
0.0938"
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Through Hole Inside Dia.
0.1102 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TCMT110204HQ
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Relief Angle
7 Degrees
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
3
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
ANSI Number
TCMT2151HQ-CA510
Steel (P) Compatibility
Yes
Primary Material Application
Steel
Features
Crack Resistant
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Coating Process
CVD
Chip-Breaker Style
On One Side
Finish - Machining
TiCN+Al2O3+TiN
Shape
Triangle
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
HQ
Manufacturer Grade
CA510
Included Angle
60 Degrees
Cutting Application
Turning
Number of Cutting Edges
3
ANSI Code
TCMT2151HQ CA510
Primary Material Application ISO Code
P
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.