Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0156 in, Carbide

  • Mfr # TCMT2151HQ CA525

  • Zoro # G7383148


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT2151HQ CA525
Zoro #
G7383148
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2151
Corner Radius
0.0156 in
Insert Thickness
0.0938"
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Thickness
0.0937 in
Through Hole Inside Dia.
0.1102 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TCMT110204HQ
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
No. of Edges
3
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
ANSI Number
TCMT2151HQ-CA525
Stainless (M) Compatibility
No
Primary Material Application ISO Code
P
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Features
Crack Resistant
ANSI Code
TCMT2151HQ CA525
Clearance Angle
7 Degrees
Material - Machining
Carbide
Manufacturer Grade
CA525
Primary Material Application
Steel
Coating Process
CVD
Measurement System
Fractional Inch
Shape
Triangle
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
3
Chip-Breaker Code
HQ
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.