Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0312 in, Carbide

  • Mfr # TCMT2152HQ CA530

  • Zoro # G7383175


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
2152
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT2152HQ CA530
Zoro #
G7383175
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2152
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0938"
Through Hole Inside Dia.
0.1102 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TCMT110208HQ
Mounting Style
Clamp
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
ANSI Number
TCMT2152HQ-CA530
Workpiece Compatibility
Steel (P)
No. of Edges
3
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Chip-Breaker Style
On One Side
Shape
Triangle
Primary Material Application ISO Code
P
Cutting Application
Turning
Primary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
CA530
Material - Machining
Carbide
Coating Process
CVD
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
3
Clearance Angle
7 Degrees
Included Angle
60 Degrees
ANSI Code
TCMT2152HQ CA530
Chip-Breaker Code
HQ
Features
Crack Resistant, Wear Resistant
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.