Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TCMX, 0.0156 in, Carbide

  • Mfr # TCMX2151WP CA525

  • Zoro # G7383227


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Insert Shape
Triangle
Insert Style
TCMX
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMX2151WP CA525
Zoro #
G7383227
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2151
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Through Hole Inside Dia.
0.1102 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMX
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TCMX110204WP
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
ANSI Number
TCMX2151WP-CA525
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Relief Angle
7 Degrees
No. of Edges
3
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Measurement System
Fractional Inch
Coating Process
CVD
Clearance Angle
7 Degrees
Chip-Breaker Code
WP
Feed Type
High
Cutting Application
Turning
Chip-Breaker Style
Molded
Number of Cutting Edges
3
Features
Crack Resistant
Material - Machining
Carbide
Primary Material Application
Steel
Shape
Triangle
Included Angle
60 Degrees
Manufacturer Grade
CA525
Wiper Insert
Yes
ANSI Code
TCMX2151WP CA525
Primary Material Application ISO Code
P
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code WP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.