Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TCMX, 0.0156 in, Carbide

  • Mfr # TCMX2151WP CA530

  • Zoro # G7383367


product price: $8.15
/ea

Key Features

Insert Shape
Triangle
Insert Style
TCMX
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMX2151WP CA530
Zoro #
G7383367
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2151
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Thickness
0.0937 in
Through Hole Inside Dia.
0.1102 in

Description

Triangle Turning Insert, Chip-Breaker Code WP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.