Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG231HQ CA525

  • Zoro # G7435130


product price: $6.35
/ea
Sold in multiples of 10 for $63.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/4 in
Insert Size
120700
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG231HQ CA525
Zoro #
G7435130
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120700
Corner Radius
0.0156 in
Mounting Hole Dia.
0.089"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.089 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG110404HQ
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
No. of Edges
6
ANSI Number
TNMG231HQ-CA525
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Relief Angle
0 Degrees
Number of Cutting Edges
6
Chip-Breaker Code
HQ
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
Shape
Triangle
Cutting Application
Turning
Primary Material Application
Steel
Included Angle
60 Degrees
Coating Process
CVD
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
ANSI Code
TNMG231HQ CA525
Features
Crack Resistant
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Manufacturer Grade
CA525
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.