Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG232GS CA525

  • Zoro # G7435167


product price: $6.65
/ea
Sold in multiples of 10 for $66.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/4 in
Insert Size
WCMX 08 04
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG232GS CA525
Zoro #
G7435167
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
WCMX 08 04
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.089"
Nose Radius
0.0313"
Thickness
0.1875 in
Through Hole Inside Dia.
0.089 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG110408GS
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
6
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
ANSI Number
TNMG232GS-CA525
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
Manufacturer Grade
CA525
Included Angle
60 Degrees
Chip-Breaker Code
GS
Material - Machining
Carbide
ANSI Code
TNMG232GS CA525
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P
Coating Process
CVD
Number of Cutting Edges
6
Shape
Triangle
Cutting Application
Turning
Features
Crack Resistant
Measurement System
Fractional Inch
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code GS, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.