Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG232HQ CA530

  • Zoro # G7435149


product price: $6.35
/ea
Sold in multiples of 10 for $63.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/4 in
Insert Size
WCMX 08 04
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG232HQ CA530
Zoro #
G7435149
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
WCMX 08 04
Corner Radius
0.0312 in
Mounting Hole Dia.
0.089"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
0.1875 in
Through Hole Inside Dia.
0.089 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG110408HQ
Mounting Style
Clamp
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
6
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
Relief Angle
0 Degrees
ANSI Number
TNMG232HQ-CA530
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
ANSI Code
TNMG232HQ CA530
Shape
Triangle
Features
Crack Resistant, Wear Resistant
Primary Material Application
Steel
Material - Machining
Carbide
Manufacturer Grade
CA530
Measurement System
Fractional Inch
Chip-Breaker Code
HQ
Included Angle
60 Degrees
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.