Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPMR, 0.0156 in, Carbide

  • Mfr # TPMR221 CA515

  • Zoro # G7476056


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR221 CA515
Zoro #
G7476056
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.130"
Nose Radius
0.0156"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TPMR110304
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Coating
TiCN/Al2O3/TiN
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
ANSI Number
TPMR221-CA515
Mounting Style
Clamp
No. of Edges
3
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Number of Cutting Edges
3
Material - Machining
Carbide
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Shape
Triangle
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
No Screw Hole
ANSI Code
TPMR221 CA515
Clearance Angle
11 Degrees
Cutting Application
Turning
Manufacturer Grade
CA515
Features
Crack Resistant
Primary Material Application
Steel
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.