Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMR, 0.0156 in, Carbide

  • Mfr # TPMR221 CA525

  • Zoro # G7399141


product price: $8.25
/ea
Sold in multiples of 10 for $82.50

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR221 CA525
Zoro #
G7399141
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.130"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TPMR110304
ANSI Number
TPMR221-CA525
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
Relief Angle
11 Degrees
No. of Edges
3
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Features
Crack Resistant
ANSI Code
TPMR221 CA525
Manufacturer Grade
CA525
Included Angle
60 Degrees
Insert Holding Type
No Screw Hole
Primary Material Application ISO Code
P
Cutting Application
Turning
Material - Machining
Carbide
Shape
Triangle
Measurement System
Fractional Inch
Number of Cutting Edges
3
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
11 Degrees
Primary Material Application
Steel
Coating Process
CVD
Chip-Breaker Style
On One Side
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.