Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMR, 0.0156 in, Carbide

  • Mfr # TPMR221HQ CA525

  • Zoro # G7399150


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR221HQ CA525
Zoro #
G7399150
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Mounting Hole Dia.
0.130"
Nose Radius
0.0156"
Insert Thickness
0.1250"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMR110304HQ
Workpiece Compatibility
Steel (P)
ANSI Number
TPMR221HQ-CA525
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
3
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
11 Degrees
ANSI Code
TPMR221HQ CA525
Measurement System
Fractional Inch
Features
Crack Resistant
Chip-Breaker Code
HQ
Cutting Application
Turning
Material - Machining
Carbide
Manufacturer Grade
CA525
Included Angle
60 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Coating Process
CVD
Insert Holding Type
No Screw Hole
Number of Cutting Edges
3
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.