Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMR, 0.0312 in, Carbide

  • Mfr # TPMR222 CA515

  • Zoro # G7882957


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR222 CA515
Zoro #
G7882957
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Nose Radius
0.0313"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TPMR110308
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Relief Angle
11 Degrees
ANSI Number
TPMR222-CA515
Mounting Style
Clamp
No. of Edges
3
Coating Process
CVD
ANSI Code
TPMR222 CA515
Primary Material Application ISO Code
P
Manufacturer Grade
CA515
Number of Cutting Edges
3
Features
Crack Resistant
Shape
Triangle
Clearance Angle
11 Degrees
Included Angle
60 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
No Screw Hole
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.