Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMR, 0.0312 in, Carbide

  • Mfr # TPMR222 CA525

  • Zoro # G7399360


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR222 CA525
Zoro #
G7399360
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Insert Thickness
0.1250"
Nose Radius
0.0313"
Mounting Hole Dia.
0.130"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TPMR110308
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
3
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
ANSI Number
TPMR222-CA525
Cast Iron (K) Compatibility
No
Relief Angle
11 Degrees
Stainless (M) Compatibility
No
Primary Material Application ISO Code
P
Cutting Application
Turning
Primary Material Application
Steel
Measurement System
Fractional Inch
Included Angle
60 Degrees
ANSI Code
TPMR222 CA525
Chip-Breaker Style
On One Side
Number of Cutting Edges
3
Material - Machining
Carbide
Shape
Triangle
Manufacturer Grade
CA525
Finish - Machining
TiCN+Al2O3+TiN
Features
Crack Resistant
Clearance Angle
11 Degrees
Insert Holding Type
No Screw Hole
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.